Hi-Visibility Rain Bib Pants, Polyester, 33 in Inseam, 42 in Waist, 0.40mm Thickness, Orange, 2XL

  • Mfr # D6329PO-XXL

  • Zoro # G5202154


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
4.5 oz
Material
Polyester
Rainwear Features
Wind Resistant
Inseam
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D6329PO-XXL
Zoro #
G5202154
UPC #
060405990931
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Thickness
0.40mm
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Maximum Waist Size
42 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
4.5 oz
Material
Polyester
Rainwear Features
Wind Resistant
Inseam
33 in
Features
2 in Vi-Brance Reflective Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR
Includes
Fully Lined, Removable Bib, 2 in Reflective Vibrance Tape
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
Polyester, Polyurethane
Gender
Men's
Rainwear Ankle Style
Hook-and-Loop
ANSI Class
E
Liner Material
Polyester
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Closure Type
Waist Snap and Hook-and-Loop Fly
Number of Pockets
0-3
Seam Style
Double Sewn, Heat Sealed, Taped
High-Visibility
Yes
Series
D6329PO
Lining Material
Polyurethane
Fly Closure Type
Hook-and-Loop
Includes Lining
Yes
Number of Inside Pockets
1
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Style
Bib Pant
Ankle Type
Adjustable Cuff
Includes Suspenders
Yes
Waist Closures
Snaps

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 2XL, Color Orange, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 4.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Snaps, Will Fit Over Boots Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.