Rain Jacket, 4XL, Org, 2 Ins, 1 Out Pockets (Discontinued)
- Mfr # 6450JO-XXXXL
- Zoro # G1585860
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6450JO-XXXXL
Zoro #
G1585860
UPC #
-
Country of Origin
China
Dimensions
Size
4Xl
Fits Chest Size
58" to 147"
Details
Item
Rain Jacket
Color
Orange
Material
Polyester
Fabric Weight
13.5 oz
Gender
Men's
Resists
Water, Wind
Closure Type
Zipper and Hook-and-Loop
Liner Material
Nylon Mesh
Standards
ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
Number of Inside Pockets
2
Rainwear Features
Wind Resistant
Includes
Detachable Insulated Hood, Fleece Collar, Heavy Duty Tooth Zipper with Storm Flap , Dual Chest Straps for ID Badge/Cell/Radio, Adjustable Waist Drawstring, (2) Hook-and-Loop Pockets, Inner Chest Pocket, Adjustable Hook-and-Loop Wrist with Double Cuff, Insulated Parka, 2" Reflective Tape
Seam Style
Double Stitched, Taped, Heat Sealed
Number of Outside Pockets
1
ANSI Class
ANSI Class 3
Description
Rain Jacket, Gender Men's, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.