Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3900BW-XXL
Zoro #
G4905442
UPC #
060405972852
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
52 in to 54 in
Maximum Chest Size
51 in
Details
Item
Rain Jacket with Detachable Hood
Color
Brown
Material
Polyurethane
Gender
Men's
Number of Inside Pockets
0
Liner Material
Polyester
Includes
Safety Reflective Piping
Rainwear Features
Wind Resistant
Closure Type
snaps
Resists
Wind
Number of Outside Pockets
9
Seam Style
Ripstop, Triple Sewn
Features
Wind Resistant
Wind-Resistant
Yes
Lining Material
Polyester
Style
Rain Jacket
# of Pockets
9
Number of Pockets
7+
# of Pockets_Combined
0 : 9
Description
Rain Jacket with Detachable Hood, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 9, Color Brown, Front Closure Type Snap, Gender Men's, Material Polyurethane, Maximum Chest Size 51 in, Lining Material Polyester, Features Wind Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.