Rain Pants, 300D Trilobal Rip-Stop Material, Elastic Waist with Drawstring Closure, Orange, Size 3XL
Mfr # D6329WPO-XXXL
Zoro # G7337467
product price:Â $70.95
/eaKey Features
Material
300D Trilobal Rip-Stop Material
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic Waist with Drawstring
Fly Closure Type
Velcro Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6329WPO-XXXL
Zoro #
G7337467
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Rain Pants
Color
Orange
Material
300D Trilobal Rip-Stop Material
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic Waist with Drawstring
Fly Closure Type
Velcro Fly
Description
Waist Pant,D Series 300D,Orange,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.