Rain Pants, Polyester/PVC Construction, Elastic Waist with Hook-and-Loop Fasteners Closure, Black
Mfr # 838PZ-L
Zoro # G7335662
product price: $60.45
/eaKey Features
Color
Black
Material
Polyester/PVC Construction
Seam Style
Double Sewn, Heat Sealed, Taped
Waist Closure
Elastic Waist with Hook-and-Loop Fasteners
Ankle Type
Adjustable Boot Cuffs and Boot Zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
838PZ-L
Zoro #
G7335662
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Rain Pants
Color
Black
Material
Polyester/PVC Construction
Seam Style
Double Sewn, Heat Sealed, Taped
Waist Closure
Elastic Waist with Hook-and-Loop Fasteners
Ankle Type
Adjustable Boot Cuffs and Boot Zippers
Fly Closure Type
Zippered Fly
Description
Tempest Pant,Full Zip,Black,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.