Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Shank Bit, 1-1/32in, HSS, 135Deg

  • Mfr # VI 29870

  • Zoro # G0951721


product price: $69.99
/ea

Key Features

Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
Flute Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 29870
Zoro #
G0951721
UPC #
050728298708
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 1/32 in
Flute Length
3 in

Details

Item
Reduced Shank Drill Bit
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
List Number
280-UB
Drill Bit Grouping
Drill Bit
Application
For materials over Rc 30 and Stainless Steel
Grade
High Performance
Point Type
Split point
Shank Type
Round with Three Flats
Material Grade - Machining
High Performance

Description

Reduced Shank Drill Bit, Drill Bit Size 1 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.