Zoro Homepage

Reduced Shank Bit, 1-3/8in, HSS, 135 Deg

  • Mfr # VI 29960

  • Zoro # G0957811


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
Flute Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 29960
Zoro #
G0957811
UPC #
050728299606
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 3/8 in
Flute Length
3 in

Details

Item
Reduced Shank Drill Bit
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
Drill Bit Grouping
Drill Bit
List Number
280-UB
Shank Type
Round with Three Flats
Application
For materials over Rc 30 and Stainless Steel
Grade
High Performance
Point Type
Split point
Material Grade - Machining
High Performance

Description

Reduced Shank Drill Bit, Drill Bit Size 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.