Zoro Homepage

Reduced Shank Bit, 23mm, HSS, 135 Deg

  • Mfr # VI 25530

  • Zoro # G0957321


product price: $38.99
/ea

Key Features

Overall Length
152.40 mm
Shank Dia.
12.70 mm
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
Flute Length
76.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 25530
Zoro #
G0957321
UPC #
050728255305
Country of Origin
Unknown

Dimensions

Overall Length
152.40 mm
Shank Dia.
12.70 mm
Drill Bit Size
23.00 mm
Flute Length
76.2 mm

Details

Item
Reduced Shank Drill Bit
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
Grade
High Performance
Shank Type
Round with Three Flats
Point Type
Split point
Application
For materials over Rc 30 and Stainless Steel
List Number
280-UBM
Drill Bit Grouping
Drill Bit
Material Grade - Machining
High Performance

Description

Reduced Shank Drill Bit, Drill Bit Size 23.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.