Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Shank Bit, 24mm, HSS, 135 Deg

  • Mfr # VI 25532

  • Zoro # G0957315


product price: $40.65
/ea

Key Features

Overall Length
152.40 mm
Shank Dia.
12.70 mm
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
Flute Length
76.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 25532
Zoro #
G0957315
UPC #
050728255329
Country of Origin
United States

Dimensions

Overall Length
152.40 mm
Shank Dia.
12.70 mm
Drill Bit Size
24.00 mm
Flute Length
76.2 mm

Details

Item
Reduced Shank Drill Bit
Shank Type - Machining
Round with Three Flats
Drill Bit Point Type
Split Point
Point Type
Split point
List Number
280-UBM
Shank Type
Round with Three Flats
Application
For materials over Rc 30 and Stainless Steel
Drill Bit Grouping
Drill Bit
Grade
High Performance
Material Grade - Machining
High Performance

Description

Reduced Shank Drill Bit, Drill Bit Size 24.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.