This item is Discontinued.

Viking Safety Vest, Mesh, Green, 4XL/5XL U6125G-4XL/5XL

Safety Vest, Mesh, Green, 4XL/5XL (Discontinued)

  • Mfr # U6125G-4XL/5XL
  • Zoro # G9364901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6125G-4XL/5XL
Zoro #
G9364901
UPC #
-
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL/5XL
Fits Chest Size
58 in to 62 in
Length
27 in
Maximum Chest Size
62 in
Reflective Stripe Width
2 in
Minimum Chest Size
58 in

Details

Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107
Features
5-Point Hook-and-Loop Tear Away Design, Safety D-Ring Slot Access
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Fall Protection Compatible
Yes
Fabric Construction
Mesh
Total Number of Pockets
4
Number of Outside Pockets
4
Pocket Location
Chest, Waist
Reflective Stripe Main Color
Silver
Safety Features
Fall Protection Compatible
Includes LED Lights
No
Reflective Stripe Color
Orange/Silver
Reflective Stripe Location
Chest
Number of Inside Pockets
0

Description

Safety Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 58 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.