Shop All High Speed Jobber Drill Bits
Viking
Size 10-24 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3
Mfr # 60260
Zoro # G4555066
Sold in multiples of 2 for $38.58
$38.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 60260
- Zoro # G4555066
- UPC # 50728602604
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Spiral point taps are designed for machine tapping through holes in a wide variety of materials.
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM ESD Precision Nippers, 5-1/2 In (2470E)
- CHANNELLOCK PLIER IRONWORKERS 9" W/SPRING (CL350S)
- GREY PNEUMATIC SKT 3/8" DR X 9/32" SQUARE FEMALE PIPE P (GP1009FP)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- DRILL AMERICA 13/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP13/32)
- Viking High Speed Jobber Drill Bits