Shop All High Speed Jobber Drill Bits
Viking
Size 4-48 Type 24-UB Straight Flute Plug Magnum Tap, PK3
Mfr # 60721
Zoro # G4562032
Sold in multiples of 2 for $50.38
$50.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 60721
- Zoro # G4562032
- UPC # 50728607210
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS HeavyDuty 1/0 Manual Hex Crimper (902-603)
- INSIZE Electronic Depth Gage (2141-202A)
- WESTWARD Alloy Steel Die, 4-40 UNC (CCT1060-81)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- IRWIN 1/8 in. X 2-3/4 in. L High Speed Steel Drill Bit 1 pc (60108ZR)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- DRILL AMERICA 43/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43/64)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- Viking High Speed Jobber Drill Bits