Shop All High Speed Jobber Drill Bits
Viking
Size 6 Type 296 Plain HSS Combined Drill & Countersink, PK6
Mfr # 26830
Zoro # G4554348
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 26830
- Zoro # G4554348
- UPC # 50728268305
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Body Diameter 1/2"
• OAL 3"
•Diameter and length of drill 7/32 x 7/32
•60° included angle
• OAL 3"
•Diameter and length of drill 7/32 x 7/32
•60° included angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- MAYHEW â„¢ Stud Extractor for 3/8 in. Impact Wrench (29895)
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H6 6 Flt Plug (013967AS)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN49)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- Viking High Speed Jobber Drill Bits