Shop All High Speed Jobber Drill Bits
Viking
Size 7 Type 296 Plain HSS Combined Drill & Countersink
Mfr # 26840
Zoro # G4555172
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 26840
- Zoro # G4555172
- UPC # 50728268404
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Body Diameter 5/8"
• OAL 3-1/4"
•Diameter and length of drill 1/4 x 1/4
•60° included angle
• OAL 3-1/4"
•Diameter and length of drill 1/4 x 1/4
•60° included angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCJ6)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- MORSE Carbide Hole Cutter, 1-3/8in Hole, 3/16inD (CTS22)
- PROTO 1/2" Drive Hex Bit Set, Metric, 6 pcs (J5441-SM)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- HANSON 1/2" Cobalt High Speed Steel Jobber Length Drill Bit (3016132)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- DISCO Gold HSS Titanium Step Bits 3/16" Through 7/8" Drill Size (12003PK)
- Viking Drill Bits