Shop All Straight Flute Taps
Viking
Straight Flute Tap, 1/8", 4 Flutes
Mfr # 87750
Zoro # G4569547
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"
- Number of Flutes 4
- Tap Dimension Type Imperial
- Shank Dia. 0.125
- Tap Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 87750
- Zoro # G4569547
- UPC # 50728877507
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/8" |
Tap Dimension Type | Imperial |
Shank Dia. | 0.125 |
Overall Length | 1.875 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- LISLE SHAFT TYPE SEAL PULLER (LI58430)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- RUKO Mach. Tap Pg 11 Hss (264011)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- Viking Taps