Shop All Straight Flute Taps
Viking
Straight Flute Tap, 19/64", 4 Flutes
Mfr # 87860
Zoro # G4567912
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 19/64"
- Number of Flutes 4
- Tap Material Hi-Molybdenum
- Tap Finish Bright
- Tap Style Straight Flute
Product Information
- Brand Viking
- MFR # 87860
- Zoro # G4567912
- UPC # 50728878603
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 19/64" |
Shank Dia. | 0.296875 |
Overall Length | 2.75 |
Tap Dimension Type | Imperial |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Duct Cutter, Cutting 2-33/64" L (MDC-64)
- SWANSON TOOL 24" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE240)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD32027)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900388-STAND)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- DRILL AMERICA 1"-11-1/2 NPS HSS 5 Flute Straight Pipe Tap (DWT64121)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- Viking Taps