Shop All Straight Flute Taps
Viking
Straight Flute Tap, #20, 4 Flutes
Mfr # 87410
Zoro # G4568384
product price: $20.69
/pk 12, $1.72/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #20
- Number of Flutes 4
- Tap Dimension Type Wire
- Tap Style Straight Flute
- Shank Dia. 0.166
Product Information
- Brand Viking
- MFR # 87410
- Zoro # G4568384
- UPC # 50728874100
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | #20 |
Tap Dimension Type | Wire |
Shank Dia. | 0.166 |
Overall Length | 2.125 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/64", Carbide, DC150-12-03.572A1-WJ30TA (DC150-12-03.572A1-WJ30TA)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-14 Npt (97205)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-32 (625-32)
- Viking Straight Flute Taps