Shop All Straight Flute Taps
Viking
Straight Flute Tap, 27/64", 4 Flutes
Mfr # 87940
Zoro # G4570247
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 27/64"
- Number of Flutes 4
- Overall Length 3.375
- Shank Dia. 0.421875
- Tap Style Straight Flute
Product Information
- Brand Viking
- MFR # 87940
- Zoro # G4570247
- UPC # 50728879402
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 27/64" |
Overall Length | 3.375 |
Shank Dia. | 0.421875 |
Tap Dimension Type | Imperial |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DDEPHV25-S3)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 24 in Max Opening Size, 358 in D Throat (1964714/2021424N)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (501179)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- IRWIN Tap Carded 10Mm-1.50Mm (8340)
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- Viking Straight Flute Taps