Shop All Straight Flute Taps
Viking
Straight Flute Tap, #29, 4 Flutes
Mfr # 87320
Zoro # G4567937
product price: $18.19
/pk 12, $1.52/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #29
- Number of Flutes 4
- Overall Length 1.9375
- Tap Dimension Type Wire
- Tap Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 87320
- Zoro # G4567937
- UPC # 50728873202
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | #29 |
Overall Length | 1.9375 |
Tap Dimension Type | Wire |
Shank Dia. | 0.1405 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 005)
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- SUPERCUT 95-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (440720)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-10 Nc (97117)
- RUKO M 12 Adapter Screw (109112)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- Viking Straight Flute Taps