Shop All Straight Flute Taps
Viking
Straight Flute Tap, 35/64", 4 Flutes
Mfr # 88020
Zoro # G4568226
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 35/64"
- Number of Flutes 4
- Overall Length 4
- Tap Material Hi-Molybdenum
- Shank Dia. 0.546875
Product Information
- Brand Viking
- MFR # 88020
- Zoro # G4568226
- UPC # 50728880200
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 35/64" |
Overall Length | 4 |
Shank Dia. | 0.546875 |
Tap Dimension Type | Imperial |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5" Mini Dual Material Long Nose Pliers (82001)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 21mm (1221MSC)
- BLACK & DECKER Cord Protector (445338-00)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- VERSADRIVE HMT ImpactaTap 5/16 - 18 UNC (308050-0020)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-10 Nc (97117)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- Viking Taps