Viking
Straight Flute Tap, #41, 4 Flutes
Mfr # 23360
Zoro # G4567815
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #41
- Number of Flutes 4
- Shank Dia. 0.098
- Tap Finish Bright
- Tap Material Hi-Molybdenum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X50)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-11)
- FISKARS 2312 Splitting Axe (378531-1002)
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- Viking Taps