Shop All Straight Flute Taps
Viking
Straight Flute Tap, #5, 4 Flutes
Mfr # 87560
Zoro # G4566844
product price: $25.99
/pk 12, $2.17/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #5
- Number of Flutes 4
- Tap Finish Bright
- Shank Dia. 0.2055
- Tap Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 87560
- Zoro # G4566844
- UPC # 50728875602
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | #5 |
Shank Dia. | 0.2055 |
Tap Dimension Type | Wire |
Overall Length | 2.375 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Plain or threaded hole, L.652/80 B-3/8-16 (L.652-B (inch sizes))
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- IDEAL Fuse Puller, Large, 7-1/4 In L, Yellow (34-016)
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces (CMHT68009)
- IRWIN Tap Carded 8Mm-1.25Mm (8334)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-10 Nc (97117)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- Viking Taps