Shop All Straight Flute Taps
Viking
Straight Flute Tap, 5/16", 4 Flutes
Mfr # 87870
Zoro # G4570204
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"
- Number of Flutes 4
- Tap Material Hi-Molybdenum
- Shank Dia. 0.3125
- Overall Length 2.8125
Product Information
- Brand Viking
- MFR # 87870
- Zoro # G4570204
- UPC # 50728878702
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/16" |
Shank Dia. | 0.3125 |
Overall Length | 2.8125 |
Tap Dimension Type | Imperial |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 14mm (05073274001)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-13 Nc (99511)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 Nc (95105)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (308572)
- Viking Taps