Shop All Straight Flute Taps
Viking
Straight Flute Tap, B, 4 Flutes
Mfr # 23611
Zoro # G4569565
product price: $32.85
/pk 12, $2.74/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size B
- Number of Flutes 4
- Tap Dimension Type Letter
- Tap Style Straight Flute
- Tap Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 23611
- Zoro # G4569565
- UPC # 50728236113
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | B |
Tap Dimension Type | Letter |
Overall Length | 2.5 |
Shank Dia. | 0.234 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Straight Flute Hand Tap, Series 2046, Imperial, GroundUNC, 1126, Tapered Chamfer, 4 Flutes, HSS (32332)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-Pack (5140)
- WESTWARD Three Square File, 6 In, 55/56 TPI (12F787)
- MILWAUKEE TOOL M12 Hackzall Blade-Multi-Material (49-00-5410)
- IRWIN Tap Carded 8Mm-1.25Mm (8334)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- Viking Taps