Shop All Straight Flute Taps
Viking
Straight Flute Tap, L, 4 Flutes
Mfr # 23711
Zoro # G4567045
product price: $39.99
/pk 12, $3.33/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size L
- Number of Flutes 4
- Tap Material Hi-Molybdenum
- Shank Dia. 0.281
- Tap Dimension Type Letter
Product Information
- Brand Viking
- MFR # 23711
- Zoro # G4567045
- UPC # 50728237110
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | L |
Shank Dia. | 0.281 |
Tap Dimension Type | Letter |
Overall Length | 2.75 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Digital Measuring Wheel (48-22-5112)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Black Oxide Finish (48564)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- Viking Taps