Shop All Straight Flute Taps
Viking
Straight Flute Tap, N, 4 Flutes
Mfr # 23731
Zoro # G4566038
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size N
- Number of Flutes 4
- Overall Length 2.8125
- Tap Finish Bright
- Tap Style Straight Flute
Product Information
- Brand Viking
- MFR # 23731
- Zoro # G4566038
- UPC # 50728237318
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | N |
Overall Length | 2.8125 |
Tap Dimension Type | Letter |
Shank Dia. | 0.295 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HTIW Kit (2967-21F)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ASTRO PNEUMATIC SECURITY BIT 100PC SET (AO9448)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- Viking Straight Flute Taps