Viking
Straight Flute Tap, Q, 4 Flutes
Mfr # 23761
Zoro # G4567763
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size Q
- Number of Flutes 4
- Tap Dimension Type Letter
- Tap Finish Bright
- Tap Material Hi-Molybdenum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- KNIPEX 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 020)
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 20 mm (77030709)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (ST-634)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- Viking Straight Flute Taps