Shop All Straight Flute Taps
Viking
Straight Flute Tap, S, 4 Flutes
Mfr # 23781
Zoro # G4566713
product price: $30.35
/pk 6, $5.06/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size S
- Number of Flutes 4
- Overall Length 3.0625
- Tap Dimension Type Letter
- Tap Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 23781
- Zoro # G4566713
- UPC # 50728237813
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | S |
Overall Length | 3.0625 |
Tap Dimension Type | Letter |
Shank Dia. | 0.339 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Set 8 PC 3/4 IN Drive SAE Deep Impact (IRTSK6H8LN)
- COLLINS AXE 12 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-12H-C/32428)
- VIM PRODUCTS 8mm XZN Stubby Driver (XZN108)
- LISLE TP55 Torx Plus Bit (81100)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- MASTERCOOL Tap Top Can R134A (85510)
- IRWIN Tap Carded 8Mm-1.25Mm (8334)
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- Viking Straight Flute Taps