Shop All Mechanics Length Drill Bits
Viking
Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/4 Diameter, 6PK
Mfr # 22693
Zoro # G108455549
original price:
$54.83
12% off
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 22693
- Zoro # G108455549
- Country of Origin United States
- Category Mechanics Length Drill Bits
Description
Unique tip geometry reduces heat generation and wear increasing tool life. Easily enlarges existing holes without damaging the point. Split point provides accurate starting and is self centering. Stays sharp up to 4x longer than conventional drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80202)
- WELLER Tip Solder Chisel 1/4Cd2 (WLTCH60IR80)
- KO-KEN Bit Holder 1/4 Hex 36mm 1/4 Sq. Drive (12137E)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2991601)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 3/32 Diameter, 6PK (22593)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 23/64 Diameter, 3PK (22763)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/16 Diameter, 3PK (22813)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 3/16 Diameter, 6PK (22653)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 13/32 Diameter, 3PK (22793)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 25/64 (C23851)
- Viking Mechanics Length Drill Bits