This item is Discontinued.

Viking Viking Electronics VK-K-1500P-W-AS ASH No Dial Wall Phone VK-K-1500P-W-AS

Viking Electronics VK-K-1500P-W-AS ASH No Dial Wall Phone (Discontinued)

  • Mfr # VK-K-1500P-W-AS
  • Zoro # G904140472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK-K-1500P-W-AS
Zoro #
G904140472
UPC #
615687221770
Country of Origin
China

Description

^Use Dial-less Phones for Ringdown Courtesy or Emergency Applications. ^The K-1500P-D (desk) and K-1500P-W (wall) phones features a standard wall or desk configuration with a built-in ringer. Both are available in two colors: red or ash. ^The K-1500P-D or K-1500P-W can be used on an analog PABX station port or standard C.O. line to receive calls. It can also be used with a dedicated ringdown circuit such as Vikings DLE-200B to provide cost effective point-to-point communications. ^If an automatic Hot-Line dialer is required the K- 1900W-2 (wall) and the K-1900D-2 (desk) Hot-Line phones are available. For similar vandal resistant applications the K-1500-7 K-1700-3 K1900-7 and K-1900-8 are available! ^Built in volume adjustable ringer. ^No dial pad. ^Hearing aid compatible amplified handset with volume control. ^Available in two colors: red or ash. ^Optional VE-9x12 or VE-9x20 weatherproof box. ^Applications. ^Ringdown phones. ^Pool phones. ^Catalog sales. ^Kiosks in malls. ^Courtesy and customer service phones. ^Automated tellers. ^Security and emergency phones. ^Point to point communication when used with the DLE-200B Line Simulator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.