Viking

Viking FR 300D Trilobal Bibs Blk


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arc Flash PPE Category 0
  • Gender Men's
  • Style Flame Resistant Rain Bib Overall
  • Fits Waist Size 36 in
  • Size L
See all product information

Product Information

Dimensions

Fits Waist Size 36 in
Size L
Maximum Waist Size 36 in

Details

Item Flame-Resistant Rain Bib Pants
Arc Flash PPE Category 0
Gender Men's
Style Flame Resistant Rain Bib Overall
Inseam 31 in
Color Black
Material Polyester
Rainwear Features Wind Resistant
Closure Type Heavy Duty Suspenders, Zipper Fly, Snap Waist, 13" Boot Zips
Fabric Weight 13.5 oz
Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
Lining Material Polyester
Features Abrasion, Heavy-Duty, Puncture, Rip and Snag Resistance, Waterproof, Windproof
Seam Style Sewn
Rainwear ANSI Class Class E
Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape
Number of Inside Pockets 1
ANSI Class E
Number of Outside Pockets 4
High-Visibility No
Includes Belt Loops No
Ankle Type Open
Includes Lining Yes
Ankle Style Hook-and-Loop
Waist Closures Hook-and-Loop

Description

Flame-Resistant Rain Bib Pants, Material Polyester, Gender Men's, Size L, Color Black, Inseam 31 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Waist Closure Hook-and-Loop, Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.