Flame Resistant Insulated Rain Jacket, S, 13.5 oz Polyester

  • Mfr # 3907FRWJ-S

  • Zoro # G8742781


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
13.5 oz
Length
30 1/2 in
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Arc Flash PPE Category
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3907FRWJ-S
Zoro #
G8742781
UPC #
060405994168
Country of Origin
China

Dimensions

Size
S
Length
30 1/2 in
Size - Body Type
Regular
Maximum Chest Size
37 in
Minimum Chest Size
37 in

Details

Item
Flame Resistant Insulated Rain Jacket
Color
Black
Fabric Weight
13.5 oz
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Arc Flash PPE Category
0
Material
Polyester
Closure Type
Heavy Duty Zipper With Storm Flap, Hook And Loop
Lining Material
Polyester
Number of Inside Pockets
1
Number of Outside Pockets
2
Number of Pockets (Inside)
1
Number of Pockets (Outside)
2
Gender
Men's
Includes
2 in Vi-brance Reflective, 4 in Contrasting Tape, Fleece Collar, 14 in Embroidery Zipper, Front and Back Vents
Hood Style
Detachable
Seam Style
Sewn
Cuff Style
Adjustable
ANSI Class
1
High-Visibility
Yes
Color Family
Black
Includes Hood
Yes
Stitching Material
Polyester
Features
Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof
Includes Hood Drawstrings
Yes
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Total Number of Pockets
3
Material Coating
Polyurethane
Passes ASTM F6413 Flame Test
D6413
Collar Style
Fleece
Material Trade Name
Polyester, Polyurethane

Description

ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions Yes, Flame Resistant Insulated Rain Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.