This item is Discontinued.

Viking Viking FR PU Jacket 6050FRJ-XXXL

Viking FR PU Jacket (Discontinued)

  • Mfr # 6050FRJ-XXXL
  • Zoro # G8488085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6050FRJ-XXXL
Zoro #
G8488085
UPC #
060405987542
Country of Origin
China

Dimensions

Size
3XL
Length
33 in
Thickness
0.4 mm
Size - Body Type
Regular
Minimum Chest Size
55 in
Maximum Chest Size
55 in

Details

Item
Flame Resistant Rain Jacket
Color Family
Orange
Color
Orange
Fabric Weight
7 oz
Standards
ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
Arc Flash PPE Category
0
Gender
Men's
Number of Pockets (Inside)
0
Closure Type
ESR Nylon Snap Closure Systems, Outer Storm Flap Over Zipper
Number of Pockets (Outside)
0
Number of Inside Pockets
0
Includes
2 in Yellow Reflexite Prism Reflective Tape, Underarm Vents
Material
Polyurethane/Polyester
Seam Style
Micro Welded
Number of Outside Pockets
0
Resists
Animal Fats, Diesel, Fish Oil, Motor Oil
Hood Style
Detachable
Lining Material
Polyester, Polyurethane
Cuff Style
Adjustable
ANSI Class
3
High-Visibility
Yes
Total Number of Pockets
0
Stitching Material
Polyester, Polyurethane
Collar Style
Fleece
Material Coating
Polyester, Polyurethane
Includes Hood
Yes
Passes ASTM F6413 Flame Test
D6413
Includes Lining
Yes
Includes Hood Drawstrings
Yes
Features
Animal Fats and Fish Oils, Chemicals, Diesel, Resistant to Motor Oil, Underarm Vents for Breathability, Waterproof and Windproof
Garment Type
Jacket
Lg. Type
Hip Length

Description

ANSI Class 3, Arc Flash PPE Category 0, Closure Type ESR Nylon Snap Closure Systems, Outer Storm Flap Over Zipper, Collar Style Fleece, Color Orange, Cuff Style Adjustable, Fabric Weight 7 oz, Features Animal Fats and Fish Oils, Chemicals, Diesel, Resistant to Motor Oil, Underarm Vents for Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Flame Resistant Rain Jacket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.