Viking

Viking Journeyman 420D Bib Pant Black


original price: $67.59
9% off
new price: $60.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Size M
  • Material 100% Nylon
  • Rainwear Features Wind Resistant
  • Inseam 31 1/2 in
See all product information

Product Information

Dimensions

Size M
Fits Waist Size 33 in
Maximum Waist Size 33 in
Minimum Chest Size 38 in
Maximum Chest Size 40 in

Details

Item Rain Bib Pants
Color Black
Material 100% Nylon
Rainwear Features Wind Resistant
Inseam 31 1/2 in
Features Detachable Bib/Waist
Gender Men's
Liner Material Nylon Mesh
Includes Large Vents Front and Back, Mesh Lining, Zippered Fly Access with Hook-and-Loop Flaps
Resists Abrasion, Cut, Puncture, Rip, Snag, Tear, Water, Wind
Rainwear Style Rain Bib Overall
Closure Type hook-and-loop
Rainwear Primary Material Nylon, PVC
Seam Style Double Stitched, Heat Sealed, Taped
Rainwear Ankle Style Hook-and-Loop
High-Visibility No
Lining Material PVC
Style Bib Pant
Includes Lining Yes
Fly Closure Type Zipper
Series 3307P
ANSI Type Unrated
Pass Through Pockets No
Number of Outside Pockets 0
Will Fit Over Boots Yes
Includes Suspenders Yes
Number of Inside Pockets 0
ANSI Class Not Rated
Ankle Type Adjustable Cuff
Waist Closures Elastic

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size M, Color Black, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Large Vents Front and Back, Mesh Lining, Zippered Fly Access with Hook-and-Loop Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.