Viking Journeyman 420D Jacket Green
Mfr # 3305J-XXL
Zoro # G4903105
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3305J-XXL
Zoro #
G4903105
UPC #
060405963867
Country of Origin
China
Dimensions
Size
2XL
Length
33 in
Fits Chest Size
52 in to 54 in
Details
Item
Rain Jacket with Detachable Hood
Color
Green
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Stitched, Taped
Includes
Large Vents Front and Back, Mesh Lining
Rainwear Features
Wind Resistant
Hood Style
Detachable
Resists
Water, Wind
Number of Inside Pockets
0
Liner Material
Nylon Mesh
High-Visibility
No
Features
Wind Resistant
ANSI Class
Not Rated
Includes Hood
Yes
Style
Rain Coat
Lining Material
Nylon Mesh
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.