Shop All Fire and Rescue Boots
Viking
Viking NFPA Rescue Saw Fire Boot
Mfr # VW91-10
Zoro # G4778304
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated No
- Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14
- Toe Type Steel
- Footwear Closure Type Pull On
Product Information
- Brand Viking
- MFR # VW91-10
- Zoro # G4778304
- UPC # 060405983018
- Country of Origin Malaysia
- Category Fire and Rescue Boots
Dimensions
Size | 10 |
Boot Height | 16 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 16" |
Details
Description
Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14, Size 10, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 16 in, Resists Abrasion, Chemicals, Oil, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large (224C-212X)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-13)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-9)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-11)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-8)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-7)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 11, PR (VW90-11)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13W, PR (807-6003 13W)
- Viking Fire and Rescue Boots