Hi-Viz Insulated Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Black/Yellow, 4XL

  • Mfr # D6455JG-XXXXL

  • Zoro # G1891480


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Black/Yellow
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6455JG-XXXXL
Zoro #
G1891480
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
58 in
Length
38 in
Maximum Chest Size
58 in

Details

Item
Hi-Viz Insulated Safety Jacket
Material
Polyester, Polyurethane
Color
Black/Yellow
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Type R, Class 3
Features
Cold Weather, Wind Resistant
Seam Style
Double Seam, Heat Sealed, Taped
Resists
Rip and Snag
Gender
Men's
Fabric Weight
13.5 oz
Hood Style
Detachable
Includes
Fleece Collar, Heavy Duty Tooth Zipper, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Style
Rain Jacket
Pocket Locations
Left Sleeve
Wind-Resistant
Yes
Includes Hood
Yes
Includes Lining
Yes

Description

Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 38 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Type R, Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.