This item is Discontinued.

Viking Viking Rigger Firewall FR S/P Boot VW53-1-12

Viking Rigger Firewall FR S/P Boot (Discontinued)

  • Mfr # VW53-1-12
  • Zoro # G6206015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VW53-1-12
Zoro #
G6206015
UPC #
604059963776
Country of Origin
Malaysia

Dimensions

Size
12
Boot Height
12"
Height
12"
Footwear Width
M
Heel Height
1 in or Greater

Details

Fire and Rescue Application
Wildland
Insulated
No
Fire and Rescue Boot Compliance
ASTM F2413-11, CSA Z195-14, CGSB 155.20
Toe Type
Steel
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11, CSA Z195-14, CGSB 155.20
Chain Saw Cut Resistant
No
Gender
Men's
Color
Black/Orange
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Metatarsal Guard
Internal
Midsole Material
Rubber
Footwear Construction Type
Vulcanized
Item
Wildland Firefighting Boots
Resists
Electric Shock, Hot Contact, Petro Chemicals, Hot Oils, Industrial Gas, Hydro Carbon Flash Fire, Cement, Fuel
Style Number
VW53-1
Waterproof
Yes
Insulation Type
None
Shank Material
Steel
Upper Material
Rubber

Description

Wildland, Insulated No, Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14, CGSB 155.20, Size 12, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Lace Up, Style Number VW53-1, Black/Orange, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 12 In., Resists Electric Shock, Hot Contact, Petro Chemicals, Hot Oils, Industrial Gas, Hydro Carbon Flash Fire, Cement, Fuel, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.