Viking
Viking Safety Poly/Cotton LS T-Org
Mfr # 6015O-M
Zoro # G8742727
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Orange
- Material Polyester/Cotton
- Fits Chest Size 40 in to 101-1/2 in
- Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- TINGLEY Webdri Rain Jacket, Yellow, 2XL (J31107)
- ALTA Knee/Shin Pad, Capless, Blk/Orange, PR (56218.50)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSETPBK-OL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- TOUGH DUCK Medium Hi-Vis Sweatshirt, Black (S49411)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- Viking High Visibility Shirts & Sweatshirts