Hi-Visibility Rain Bib Pants, 300D Trilobal Rip-Stop Polyester, 31 in Inseam, Drawstring Closure
Mfr # U3930WPG-S
Zoro # G5202522
product price: $66.55
/eaKey Features
Color
Green/Yellow
Material
300D Trilobal Rip-Stop Polyester
Fabric Weight
5.5 oz
Inseam
31 in
Seam Style
Double Stitched, Heat Sealed, Taped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3930WPG-S
Zoro #
G5202522
UPC #
060405990771
Country of Origin
China
Dimensions
Size
S
Fits Waist Size
30 in
Thickness
0.40mm
Maximum Waist Size
30 in
Description
Hi-Visibility Rain Bib Pants, Material 300D Trilobal Rip-Stop Polyester, Gender Men's, Size S, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 5.5 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2015 Class E, not FR, CSA Z96-15 Class 2, Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.