Zoro Homepage

Hi-Visibility Rain Bib Pants, 300D Trilobal Rip-Stop Polyester, 32 1/2 in Inseam, Green/Yellow

  • Mfr # U3930WPG-XL

  • Zoro # G5202495


product price: $66.55
/ea

Key Features

Color
Green/Yellow
Material
300D Trilobal Rip-Stop Polyester
Fabric Weight
10.5 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3930WPG-XL
Zoro #
G5202495
UPC #
060405990788
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
39 in
Thickness
0.40mm
Maximum Waist Size
39 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Material
300D Trilobal Rip-Stop Polyester
Fabric Weight
10.5 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Class E, not FR, CSA Z96-15 Class 2, Level 2
Resists
Abrasion, Puncture, Rip, Snag, Waterproof, Windproof
Includes
Draw Cord Elasticized Waist Adjustor with Hook-and-Loop Fly Access
Closure Type
Drawstring Waist
High-Visibility
Yes
Ankle Type
Hook-and-Loop
Style
Rain Pants
Reflective Stripe Border Type
None
Fly Closure Type
Hook-and-Loop
Breathable Fabric
Yes
Series
U3930WPG
Will Fit Over Boots
Yes
Includes Lining
Yes
Number of Outside Pockets
0
Features
Windproof
Number of Inside Pockets
0

Description

Hi-Visibility Rain Bib Pants, Material 300D Trilobal Rip-Stop Polyester, Gender Men's, Size XL, Color Green/Yellow, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 10.5 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products