Viking

Windigo Ladies Jacket, Black, XXL


product price: $50.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 2XL
  • Material Polyester/PU
  • Closure Type Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
  • Type Waterproof
  • Style Waterproof
See all product information

Product Information

Dimensions

Size 2XL
Fits Chest Size 48" to 50"

Details

Item Jacket
Color Black
Material Polyester/PU
Closure Type Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
Type Waterproof
Style Waterproof
Lining Material Mesh
Water-Resistant Yes

Description

Windigo Ladies Jacket,Black,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.