Villacera 83-DEC7043 Handcrafted 22 in. Tall Natural Bamboo Decorative Tear Drop Floor Vase for Silk Plants
Mfr # 83-DEC7043
Zoro # G903902262
Product Information
Description
Accent any space with Villacera's whimsically modern Handcrafted 22" Tall Natural Tear Drop Bamboo Floor Vase, perfect as a stand-alone piece or filled with your favorite fillers, silk plants or artificial flowers. Standing 22-Inches tall, its simple curved profile is interrupted by the soft texture of the natural spun bamboo, creating a charming and exotic statement in any living space. Each Villacera Handmade Bamboo Vase is uniquely hand spun out of sustainable, lightweight bamboo, leaving minimal differences of each piece. Bamboo is relatively lightweight, yet dense and therefore very durable, requiring little to no maintenance, providing your home and dining room with decor for years to come.
Features- To clean, hand wash with damp cloth & towel dry
- Do not let your bamboo item sit in water or remain wet for extended periods of time
- Handcrafted 22 in. Tall Natural Bamboo Decorative Tear Drop Floor Vase for Silk Plants
- Color: Natural
- Size: 22"
- Material: Bamboo
- Dimension: (L) 22" x (H) 9" x (W) 9"
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- LUXOR AV Cart, 3 Shelves, Cabinet, Drawer and Black Legs, 42"H (WT42BUC2E-B/WTD)
- FLASH FURNITURE Hercules Imagination Series Contemporary Gray Leathersoft Middle Chair (ZB-IMAG-MIDDLE-GY-GG)
- SCREENFLEX Portable Room Dvdr, 11 Panls, 88inHx245inW (CFSL7411-WX)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- Villacera Vases