Villacera 83-DT5814 Handmade 10 in. Black Mango Wood Square Decorative Serving Tray
Mfr # 83-DT5814
Zoro # G403910507
Product Information
- Brand Villacera
- MFR # 83-DT5814
- Zoro # G403910507
- UPC # 819732022491
- Country of Origin Unknown
- Category Trays and Platters
Description
Rustic, yet modern, Villacera's Handmade 10-Inch Black Mango Wood Square Decorative Serving Tray adds just the right amount of spice to your dinner party tableware. Set on a narrow pedestal, it's curved edges and universal shape allows it to be used as a serving dish, dinner plate, platter or decorative accent to compliment your home decor. Each Villacera Handmade Mango dish is uniquely hand carved out of sustainable, durable mango hardwood, leaving minimal differences in the fresh, natural carvings of each piece. Eco-friendly mango wood is relatively hard and dense and therefore very durable, requiring little to no maintenance, providing your home and dining room with tableware for years to come.
Features- To clean, hand wash with damp cloth & towel dry
- Do not let your mango wood item sit in water or remain wet for extended periods of time
- Wash before use
- Handmade 10 in. Black Mango Wood Square Decorative Serving Tray
- Color: Black
- Size: 10 in.
- Material: Mango wood
- Dimension: (L) 10" x (H) 2" x (W) 10"
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESCAFE Taster's Choice Decaf House Blend Instant Coffee, 0.1oz Stick, PK60 (86073)
- HUBBELL HEATERS Triac, 40 Amp, 600V (TG40E60)
- ALLPOINTS Roller, Drawer Slide Metal (266224)
- VERMONT MAID Pancake Syrup, PK4 (530226)
- TABLECRAFT Handwoven Basket, Oval, Natural, PK12 (1174W)
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- RUBBERMAID Ice Cube Tray White (1998412)
- SERVICE IDEAS Tray with Removable Insert, 14" x 12", Stainless Steel, Vintage Gold (TR1412RIVG)
- GENPAK - HINGED Genpak 7.25"x6.38"x2.25" Clear Hinged Deli Container, PK200 (AD24)
- GENPAK 9.25"x9.25"x3" Black Large 3 Compartment Foam Hinged Container, PK200 (SN203---3L)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- Villacera Trays and Platters