Villacera 83-DT5869 Handmade 6 in. Tall Mango Wood Decorative Brown Pillar Candle Holder
Mfr # 83-DT5869
Zoro # G803694588
Product Information
- Brand Villacera
- MFR # 83-DT5869
- Zoro # G803694588
- UPC # 819732023030
- Country of Origin China
- Category Candleholders
Description
Designed to create a warm and welcoming ambiance, the Villacera Handmade 6" Tall Mango Wood Decorative Brown Pillar Candle Holder is the home decor accent piece where rustic meets modern styles. This handcrafted mango wood candelabra can be combined as a set, mix and match sizes for a unique look. Standing 6-Inches tall and 4.5-inches at its base, the tapered profile and smooth, sleek texture of the mango wood, creates a charming and exotic statement in any living space. Each Villacera Handmade Mango Wood Decorative Candle Holder is uniquely hand carved out of sustainable, durable mango hardwood, leaving minimal differences in the fresh, natural carvings of each piece. Eco-friendly mango wood is relatively hard and dense and therefore very durable, requiring little to no maintenance, providing any room in your home, an accent piece for years to come.
Specifications- Color: Brown
- Size: 6"
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- ELLA JAYNE 100% Cotton Percale 300TC 4-Piece Sheet Set - White / Queen 4-Piece Sheet Set (EJH300_OSS_WH_3)
- CAPITOL IMPORTING CO 10 x 10 in Apple Printed Round Swatch (80238A)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- Villacera Candleholders