EO-44 Pineapple Outlet Cover-Black
- Mfr # EO-44
- Zoro # G704001331
product price:Â
$
41.59
/ea
Key Features
Length
11/64 in
Description/Special Features
Pineapple Silhouette
Width
2 3/4 in
Type
Single Outlet
Height
8-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EO-44
- Zoro #
- G704001331
- UPC #
- 604414010329
- Country of Origin
- China
Dimensions
- Length
- 11/64 in
- Width
- 2 3/4 in
- Height
- 8-1/8 in
Details
- Item
- Outlet Cover
- Description/Special Features
- Pineapple Silhouette
- Type
- Single Outlet
Description
This Wrought Iron Pineapple Outlet Cover has a flat black powder coating which is baked on to ensure that you will enjoy each piece for many years.
Dimensions: 2-3/4" W x 8" H. Cover only, switches and outlets not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.