Shop VILLAGE WROUGHT IRON
See all product information
Create Account
EOO-10 Lighthouse Outlet Cover Double - Black
- Mfr # EOO-10
- Zoro # G404001426
product price:Â
$
42.69
/ea
Key Features
Length
11/64 in
Height
7-1/4 in
Type
Double Outlet
Description/Special Features
Lighthouse Silhouette
Width
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EOO-10
- Zoro #
- G404001426
- UPC #
- 604414017915
- Country of Origin
- China
Dimensions
- Length
- 11/64 in
- Height
- 7-1/4 in
- Width
- 4 5/8 in
Details
- Item
- Outlet Cover
- Type
- Double Outlet
- Description/Special Features
- Lighthouse Silhouette
Description
This Wrought Iron Lighthouse Outlet Cover Double adds both form and function to your home.
Size: Approximate size 4-5/8" W x 8 " H. Cover only, switches and outlets not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.