ESSG-89 Switch Cover Triple - Pinecone
- Mfr # ESSG-89
- Zoro # G903774098
product price:Â
$
50.89
/ea
Key Features
Length
11/64 in
Description/Special Features
Pinecone Silhouette
Width
6 1/2 in
Height
6-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESSG-89
- Zoro #
- G903774098
- UPC #
- 604414037197
- Country of Origin
- China
Dimensions
- Length
- 11/64 in
- Width
- 6 1/2 in
- Height
- 6-7/8 in
Details
- Item
- Switch Cover
- Description/Special Features
- Pinecone Silhouette
Description
Features
- Decorative wrought iron switch plate and outlet covers add a touch of character.
- These switch plates and covers coordinate with other pieces to complete your decor style throughout any room in the house.
- A full line of matching wrought iron decor for bathrooms, bedrooms, living rooms, kitchens, entryways and more.
- Plate Type - Triple Switch Cover
- Design - Pine cone
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.