EOO-109 Leaf Fan Outlet Cover Double - Black
- Mfr # EOO-109
- Zoro # G804001415
product price:Â
$
35.19
/ea
Key Features
Height
7-1/8 in
Width
4 5/8 in
Type
Double Outlet
Length
11/64 in
Description/Special Features
Double Leaf Fan Silhouette
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EOO-109
- Zoro #
- G804001415
- UPC #
- 604414016598
- Country of Origin
- China
Dimensions
- Height
- 7-1/8 in
- Width
- 4 5/8 in
- Length
- 11/64 in
Details
- Item
- Outlet Cover
- Type
- Double Outlet
- Description/Special Features
- Double Leaf Fan Silhouette
Description
Add a touch of classic wrought iron charm to your home with this Wrought Iron Leaf Fan Outlet Cover Double from Village Wrought Iron.
Size: Approximate size 4-5/8" W x 8" H. Cover only, switches and outlets not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.