ESSO-3 Deer - Double Switch and Single Outlet Cover
- Mfr # ESSO-3
- Zoro # G503774054
product price:Â
$
54.49
/ea
Key Features
Height
7-5/8 in
Description/Special Features
Deer Silhouette
Length
11/64 in
Type
Double Switch & Single Outlet
Width
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESSO-3
- Zoro #
- G503774054
- UPC #
- 604414036077
- Country of Origin
- China
Dimensions
- Height
- 7-5/8 in
- Length
- 11/64 in
- Width
- 6 1/2 in
Details
- Item
- Outlet Cover
- Description/Special Features
- Deer Silhouette
- Type
- Double Switch & Single Outlet
Description
Deer - Double Switch and Single Outlet Cover.
Approx. 6-1/2"W x 8"H.
High quality components.
Satisfaction ensured.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.